14-1/2 x 15-1/2 in. 40W 3-Light Modern Chandelier in Gild
Loire 14-1/2 x 15-1/2 in. 40W 3-Light Modern Chandelier in Gild
Frequently Purchased Together
Product Details
Product Details
- The Loire by AERIN evokes mid-century Italian elegance while adding modern updates in design and finishes
- The fluid and dynamic silhouettes cascade and inspire through the distinctive glow of light softly filtered through hand-blown white strie glass discs
- Larger pieces can allow a sizeable dining room to be enhanced, or a smaller statement fixture can lend an ethereal quality to more intimate spaces
Specifications
- Collection:
- Loire
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gild
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 14-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Lighting Style:
- Modern
- Number of Lights:
- 3
- Size:
- 14-1/2 in x 15-1/2 in
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 15-1/2 in