20W 20-Light Incandescent Chandelier in Gild
Loire 20W 20-Light Incandescent Chandelier in Gild
Frequently Purchased Together
Product Details
Product Details
- The Loire by AERIN evokes mid-century Italian elegance while adding modern updates in design and finishes. The fluid and dynamic silhouettes cascade and inspire through the distinctive glow of light softly filtered through hand-blown white stria© glass discs
- Larger pieces can allow a sizeable dining room to be enhanced, or a smaller statement fixture can lend an ethereal quality to more intimate spaces
- Custom height available
Specifications
- Collection:
- Loire
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gild
- Depth:
- 48 in
- Diameter:
- 48 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- White Strie
- Height:
- 27-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern
- Material:
- Glass, Steel
- Number of Lights:
- 20
- Volts:
- 120V
- Watts:
- 20 W
- Width:
- 48 in