15W 1-Light Medium E-26 Outdoor Pendant in Hand-Rubbed Antique Brass
Lorino 15W 1-Light Medium E-26 Outdoor Pendant in Hand-Rubbed Antique Brass
Frequently Purchased Together
Product Details
Product Details
- An ode to geometry, Julie Neill's Lorino fixtures suggest the faceted forms of gems
- The larger top square and smaller bottom square are joined by a series of syncopated triangles, creating a dialogue between multiple planes
- Featuring metal frames with glass panes, the dynamic yet simple pieces can be used in entryways, as a pair in kitchens, or even as coordinating fixtures in bathrooms
Specifications
- Collection:
- Lorino
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass
- Depth:
- 22 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 34 in
- Length:
- 22 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern
- Material:
- Brass, Glass
- Number of Lights:
- 1
- Volts:
- 120V
- Watts:
- 15 W
- Width:
- 22 in