45W 1-Light Integrated LED Pendant Light in Natural Brass
Perren 45W 1-Light Integrated LED Pendant Light in Natural Brass
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Perren
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- White
- Height:
- 23 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 3600
- Material:
- Brass, Glass
- Minimum Height:
- 30 in
- Number of Lights:
- 1
- Overall Height:
- 59 in
- Volts:
- 120V
- Watts:
- 45 W
- Width:
- 10 in