1-Light 18-3/4 in. Wall Sconce in Aged Iron
Piaf 1-Light 18-3/4 in. Wall Sconce in Aged Iron
Frequently Purchased Together
Product Details
Product Details
- With the Piaf, Thomas O'Brien explores clean shapes with an airy feel
- Natural steel bars intersect with wooden and metal hubs accented by simple candles and white conical shades
- The juxtaposition of classic, casual forms with modern details will lend itself effortlessly to a diverse range of interior spaces
Specifications
- Collection:
- Piaf
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Aged Iron
- Depth:
- 9-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 18-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Casual, Transitional
- Material:
- Steel, Linen
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Volts:
- 120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 6 W
- Width:
- 6-1/2 in