This product requires certification to purchase.

18-1/4 x 39 in. 40W 1-Tier 4-Light Transitional Chandelier in Antique Gild

You last purchased this on
 
Visual Comfort & Co. Signature

Piaf 18-1/4 x 39 in. 40W 1-Tier 4-Light Transitional Chandelier in Antique Gild

  • Fast #
  • Part #VTOB5451AGL
  • Item #10000568
  • Manufacturer Part #TOB 5451AG-L
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Visual Comfort & Co. Signature

Piaf 18-1/4 x 39 in. 40W 1-Tier 4-Light Transitional Chandelier in Antique Gild

  • Fast #
  • Part #VTOB5451AGL
  • Item #10000568
  • Manufacturer Part #TOB 5451AG-L
5 out of 5 Customer Rating

X Points
Color Finish Name: Antique Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • With the Piaf, Thomas O'Brien explores clean shapes with an airy feel. Natural steel bars intersect with wooden and metal hubs accented by simple candles and white conical shades. The juxtaposition of classic, casual forms with modern details will lend itself effortlessly to a diverse range of interior spaces
  • Requires Certification

Specifications

Collection:
Piaf
Color Finish Category:
Gold Tones
Color Finish Name:
Antique Gold
Dimmable:
Yes
ETL Listed:
Yes
Height:
18-1/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B11
Lighting Direction:
Down Lighting, Up Lighting
Lighting Style:
Transitional
Material:
Linen, Steel
Number of Lights:
4
Number of Tiers:
1
Size:
18-1/4 in x 39 in
Volts:
120V
Watts:
40 W
Width:
39 in