6.5W 2-Light Candelabra E-12 LED Pendant Light in Aged Iron with Oak
Piaf 6.5W 2-Light Candelabra E-12 LED Pendant Light in Aged Iron with Oak
Frequently Purchased Together
Product Details
Product Details
- With the Piaf, Thomas O'Brien explores clean shapes with an airy feel
- Natural steel bars intersect with wooden and metal hubs accented by simple candles and white conical shades
- The juxtaposition of classic, casual forms with modern details will lend itself effortlessly to a diverse range of interior spaces
Specifications
- Collection:
- Piaf
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Aged Iron/Oak
- Dimmable:
- Yes
- Height:
- 18-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Linen
- Minimum Height:
- 23-3/4 in
- Number of Lights:
- 2
- Overall Height:
- 57 in
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 6.5 W
- Width:
- 62 in