1-Light 75W 16-3/4 in. Wall Sconce in China White
Refined Rib 1-Light 75W 16-3/4 in. Wall Sconce in China White
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Refined Rib
- Color Finish Category:
- Whites
- Color Finish Name:
- China White
- Depth:
- 8-1/2 in
- ETL Listed:
- Yes
- Height:
- 16-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Material:
- Linen
- Number of Lights:
- 1
- Volts:
- 120V
- Wall Sconce Type:
- Wallchiere
- Watts:
- 75 W
- Width:
- 7-3/4 in