9W 1-Light 19 in. Wall Sconce in Bronze with Soft Brass
Reve 9W 1-Light 19 in. Wall Sconce in Bronze with Soft Brass
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Reve
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze/Soft Brass
- Depth:
- 5-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 19 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lumens:
- 900
- Lumens per Watt:
- 100
- Material:
- Brass, Glass
- Number of Lights:
- 1
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 9 W
- Width:
- 2-1/4 in