This product requires certification to purchase.

40W 2-Light 19 in. Wall Sconce in Brass

Visual Comfort & Co. Signature

Reverie 40W 2-Light 19 in. Wall Sconce in Brass

  • Fast #
  • Part #VKW2404CRBAB
  • Item #7583801
  • Manufacturer Part #KW 2404CRB/AB
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Reverie 40W 2-Light 19 in. Wall Sconce in Brass

  • Fast #
  • Part #VKW2404CRBAB
  • Item #7583801
  • Manufacturer Part #KW 2404CRB/AB
5 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Boasting artisanal ribbed glass, the Reverie by Kelly Wearstler showcases gracefully sweeping architecture and classic elegance
  • Featuring curved arms holding Candelabra bulbs, fluted glass shades and delicate metal details, the sconces and chandeliers will add a chic and elevated touch to interior spaces
  • Requires Certification
Dimensions & Measurements
Depth
7-3/4 in
Height
19 in
Width
14 in
Characteristics & Features
Collection
Reverie
Color Finish Category
Brass Tones
Color Finish Name
Brass
Dimmable
Yes
Glass Type
Clear Ribbed
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B11
Lighting Direction
Ambient Lighting
Lighting Style
Modern
Material
Glass
Number of Lights
2
Wall Sconce Type
Double Sided
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
40 W
Warranty & Product Information
ETL Listed
Yes
UL Listed
No
UPC
756808031653