26 x 54 in. 40W 1-Tier 10-Light Farmhouse Chandelier in Natural Rusted Iron
Robertson 26 x 54 in. 40W 1-Tier 10-Light Farmhouse Chandelier in Natural Rusted Iron
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Robertson
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Natural Rusted Iron
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 26 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Farmhouse
- Material:
- Steel
- Number of Lights:
- 10
- Number of Tiers:
- 1
- Size:
- 26 in x 54 in
- Volts:
- 110/120V
- Watts:
- 40 W
- Width:
- 54 in