36-3/4 x 52 in. 5.5W 2-Tier 8-Light LED Farmhouse Chandelier in Aged Iron
Rowen 36-3/4 x 52 in. 5.5W 2-Tier 8-Light LED Farmhouse Chandelier in Aged Iron
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Rowen
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Aged Iron
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 36-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Farmhouse
- Material:
- Steel
- Number of Lights:
- 8
- Number of Tiers:
- 2
- Size:
- 36-3/4 in x 52 in
- Volts:
- 120V
- Watts:
- 5.5 W
- Width:
- 52 in