7W 1-Light 7-3/4 in. Wall Sconce in Antique Burnished Brass
Ruhlmann 7W 1-Light 7-3/4 in. Wall Sconce in Antique Burnished Brass
Frequently Purchased Together
Product Details
Product Details
- The elegant Ruhlmann series by Chapman & Myers presents a variety of lighting options for virtually any space in the home
- Pendants, chandeliers, sconces and even a ceiling fan come in a variety of sleek finishes with ribbed detailing and elegant paper or glass shades for sophisticated illumination
Specifications
- Collection:
- Ruhlmann
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Burnished Brass
- Depth:
- 10 in
- ETL Listed:
- Yes
- Glass Type:
- Ribbed
- Height:
- 7-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Material:
- Brass, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Damp Locations
- Watts:
- 7 W
- Width:
- 9 in