2-Light 25W 11 in. Wall Sconce in Black Brass
Selfoss 2-Light 25W 11 in. Wall Sconce in Black Brass
Frequently Purchased Together
Product Details
Product Details
- The Selfoss by Aerin combines old-world elegance with modern charm
- The unique sculptural design curves upon itself and is completed with various finishes
- The versatile light will cast a sensual glow in hallways or smaller rooms alike, in either contemporary or period interiors
Specifications
- Collection:
- Selfoss
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Black Brass
- Depth:
- 4-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 11 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary, Modern
- Material:
- Metal
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 25 W
- Width:
- 7 in