62 in. 60W 1-Tier 3-Light Modern Chandelier in Hand-Rubbed Antique Brass with Black
Sommerard 62 in. 60W 1-Tier 3-Light Modern Chandelier in Hand-Rubbed Antique Brass with Black
Frequently Purchased Together
Product Details
Product Details
- The versatile Sommerard by AERIN showcases a sleek structure with a slender frame and contoured shades
- The functional arms pivot to provide illumination where needed, in a study or near a favorite chair or wall
Specifications
- Collection:
- Sommerard
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass/Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Black
- Height:
- 57 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Style:
- Modern
- Material:
- Metal
- Number of Lights:
- 3
- Number of Tiers:
- 1
- Size:
- 57 in x 62 in
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 62 in