66-3/4 x 25 in. 6.5W 1-Tier 12-Light LED Transitional Chandelier in Plaster White
Vacarro 66-3/4 x 25 in. 6.5W 1-Tier 12-Light LED Transitional Chandelier in Plaster White
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Vacarro
- Color Finish Category:
- Whites
- Color Finish Name:
- Plaster White
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 66-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 12
- Number of Tiers:
- 1
- Size:
- 66-3/4 in x 25 in
- Volts:
- 120V
- Watts:
- 6.5 W
- Width:
- 25 in