1-Light 40W 12-1/2 in. Wall Sconce in Hand-Rubbed Antique Brass
Vivian 1-Light 40W 12-1/2 in. Wall Sconce in Hand-Rubbed Antique Brass
Frequently Purchased Together
Product Details
Product Details
- Thomas O'Brien's Vivian creates a chic statement by highlighting the harmonious mix of curved crystal and metal. The sinuous lines and sleek silhouettes will bring an effortless aesthetic to any room
Specifications
- ADA Compliant:
- No
- Collection:
- Vivian
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass
- Depth:
- 8-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 12-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Brass, Linen
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 40 W
- Width:
- 4 in