This product requires certification to purchase.

40W 8-Light 1-Tier Chandelier in Hand-Rubbed Antique Brass

You last purchased this on
 
Visual Comfort & Co. Signature

Vivian 40W 8-Light 1-Tier Chandelier in Hand-Rubbed Antique Brass

  • Fast #
  • Part #VTOB5032HABL
  • Item #10000550
  • Manufacturer Part #TOB 5032HAB-L
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Visual Comfort & Co. Signature

Vivian 40W 8-Light 1-Tier Chandelier in Hand-Rubbed Antique Brass

  • Fast #
  • Part #VTOB5032HABL
  • Item #10000550
  • Manufacturer Part #TOB 5032HAB-L
5 out of 5 Customer Rating

X Points
Color Finish Name: Hand-Rubbed Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Thomas O'Brien's Vivian creates a chic statement by highlighting the harmonious mix of curved crystal and metal. The sinuous lines and sleek silhouettes will bring an effortless aesthetic to any room
  • Requires Certification

Specifications

Collection:
Vivian
Color Finish Category:
Brass Tones
Color Finish Name:
Hand-Rubbed Antique Brass
Dimmable:
Yes
ETL Listed:
Yes
Height:
25 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B11
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Brass, Fabric
Number of Lights:
8
Number of Tiers:
1
Volts:
110/120V
Watts:
40 W
Width:
36 in