60W 2-Light 18 in. Outdoor Wall Sconce in Textured Black
Albertine 60W 2-Light 18 in. Outdoor Wall Sconce in Textured Black
Frequently Purchased Together
Product Details
Product Details
- The Albertine chandelier by AERIN for Visual Comfort Studio Collection emits ample light above and below from eight conical lights on a crossed frame
- This sophisticated piece provides a strong focal point in a large room and is a versatile style that works in both traditional and contemporary interiors
- Ideal for a living room or above a dining table
- Made from a unique composite material which is engineered to withstand the harshest environmental conditions and backed by a 5-year warranty
- Easily converts to LED with optional replacement lamps
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with joint appendix (JA8) approved light bulbs listed in the California Energy Commission appliance database
Specifications
- ADA Compliant:
- No
- Collection:
- Albertine
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 6-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 18 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Mid-century Modern
- Lumens:
- 800
- Material:
- Steel, Glass
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Volts:
- 120V
- Wall Sconce Type:
- Multi Light
- Watts:
- 60 W
- Width:
- 5-1/2 in