60W 2-Light Medium E-26 Vanity Fixture in Burnished Brass
Alessa 60W 2-Light Medium E-26 Vanity Fixture in Burnished Brass
Frequently Purchased Together
Product Details
Product Details
- This fixture features mouth-blown glass and slight variations are an inherent part of the handcrafting process
- Fixture may be mounted horizontal or vertical
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with joint appendix (JA8) approved light bulbs listed in the California energy commission appliance database
Specifications
- ADA Compliant:
- No
- Collection:
- Alessa
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Burnished Brass
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 17-22/25 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 2
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 5 in