18-3/4 x 32-22/25 in. 60W 1-Tier 16-Light Luxe Chandelier in Burnished Brass
Arden 18-3/4 x 32-22/25 in. 60W 1-Tier 16-Light Luxe Chandelier in Burnished Brass
Frequently Purchased Together
Product Details
Product Details
- Arden hangs like lush fringe from a welded iron frame, the angular glass juxtaposes elegance
- Available in burnished brass and polished nickel finishes
- Assortment includes: 4-light mini chandelier, 10-light small chandelier, 16-light large chandelier and 1-light wall sconce
- Supplied with 180'' of wire and 60" chain
- Damp rated
Specifications
- Collection:
- Arden
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Burnished Brass
- Depth:
- 32-7/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 18-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Luxe
- Material:
- Crystal, Steel
- Number of Lights:
- 16
- Number of Tiers:
- 1
- Size:
- 32-22/25 in x 18-3/4 in x 32-7/8 in
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 32-7/8 in