This product requires certification to purchase.

18-3/25 x 26 in. 60W 1-Tier 4-Light Transitional Chandelier in Midnight Black

You last purchased this on
 
Visual Comfort & Co. Studio

Baker 18-3/25 x 26 in. 60W 1-Tier 4-Light Transitional Chandelier in Midnight Black

  • Fast #
  • Part #V3187204112
  • Item #9557724
  • Manufacturer Part #3187204-112
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Visual Comfort & Co. Studio

Baker 18-3/25 x 26 in. 60W 1-Tier 4-Light Transitional Chandelier in Midnight Black

  • Fast #
  • Part #V3187204112
  • Item #9557724
  • Manufacturer Part #3187204-112
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Midnight Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Easily converts to led with optional replacement lamps
  • Meets title 24 energy efficiency standards
  • Sloped ceiling mounting hardware included
  • Requires Certification

Specifications

Collection:
Baker
Color Finish Category:
Blacks
Color Finish Name:
Midnight Black
Diameter:
26 in
ETL Listed:
Yes
Height:
18-3/25 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
Torpedo
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
4
Number of Tiers:
1
Size:
26 in x 18-3/25 in x 26 in
Volts:
120V
Watts:
60 W