75W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Painted Brushed Steel
Boynton 75W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Painted Brushed Steel
Frequently Purchased Together
Product Details
Product Details
- Featured in the decorative Boynton collection
- 1 A19 Medium 75 watt light bulb
- Clear seeded glass
- Made from a unique composite material which is engineered to withstand the harshest environmental conditions and backed by a 5-year warranty.
- ETL listed for wet locations
- A great choice for your do-it-yourself project
- Decorative painted brushed steel finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Boynton
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Painted Brushed Steel
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 10-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 10-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- StoneStrong
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 75 W
- Width:
- 9 in