This product requires certification to purchase.

60W 2-Light 14-1/8 in. Wall Sconce in Aged Iron

You last purchased this on
 
Visual Comfort & Co. Studio

Brianna 60W 2-Light 14-1/8 in. Wall Sconce in Aged Iron

  • Fast #
  • Part #VEW1002AI
  • Item #9415655
  • Manufacturer Part #EW1002AI
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Visual Comfort & Co. Studio

Brianna 60W 2-Light 14-1/8 in. Wall Sconce in Aged Iron

  • Fast #
  • Part #VEW1002AI
  • Item #9415655
  • Manufacturer Part #EW1002AI
5 out of 5 Customer Rating

X Points
Color Finish Name: Aged Iron Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Brianna
Color Finish Category:
Iron Tones
Color Finish Name:
Aged Iron
Depth:
6-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
14-1/8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
Torpedo
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Fabric, Steel
Number of Lights:
2
Power Source:
Hardwired
UL Listed:
Suitable for Damp Locations
Volts:
120V
Wall Sconce Type:
Upward Arm
Watts:
60 W
Width:
11-3/8 in