12?Light Single?Tier Large Chandelier with Etched Globe Shades in Satin Brass
Cafe 12?Light Single?Tier Large Chandelier with Etched Globe Shades in Satin Brass
Frequently Purchased Together
Product Details
Product Details
- Easily converts to led with optional replacement lamps
- Meets title 24 energy efficiency standards
- Sloped ceiling mounting hardware included
- This fixture features mouth-blown glass and slight variations are an inherent part of the handcrafting process
Specifications
- Collection:
- Cafe
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Brass
- Diameter:
- 47 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Etched White
- Height:
- 29 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 12
- Number of Tiers:
- 3
- Size:
- 29 in x 47 in
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 47 in