This product requires certification to purchase.

27 in. 60W 3-Tier 8-Light Contemporary and Modern Chandelier in Satin Brass

Visual Comfort & Co. Studio

Cafe 27 in. 60W 3-Tier 8-Light Contemporary and Modern Chandelier in Satin Brass

  • Fast #
  • Part #V3187908848
  • Item #9306550
  • Manufacturer Part #3187908-848
4.5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Cafe 27 in. 60W 3-Tier 8-Light Contemporary and Modern Chandelier in Satin Brass

  • Fast #
  • Part #V3187908848
  • Item #9306550
  • Manufacturer Part #3187908-848
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Easily converts to led with optional replacement lamps
  • Meets title 24 energy efficiency standards
  • Sloped ceiling mounting hardware included
  • This fixture features mouth-blown glass and slight variations are an inherent part of the handcrafting process
  • Requires Certification

Specifications

Collection:
Cafe
Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Brass
Diameter:
32 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Etched White
Height:
27 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
Torpedo
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Material:
Steel
Number of Lights:
8
Number of Tiers:
3
Size:
27 in x 32 in
UPC:
785652085901
Volts:
120V
Watts:
60 W
Width:
32 in