300W 4-Light Chandelier in Aged Iron
Calvert 300W 4-Light Chandelier in Aged Iron
Frequently Purchased Together
Product Details
Product Details
- Clean and crisp, The Calvert series by Alexa Hampton is the perfect blend of function and beauty
- Light flows freely through the Clear Textured glass shade while the rounded corners bring out the softness
- Available as a medium chandelier with Aged Iron, Burnished Brass, or Polished Nickel finishes.
Specifications
- Collection:
- Calvert
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Aged Iron
- Diameter:
- 24 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Textured Clear
- Height:
- 22-7/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 4
- Number of Tiers:
- 1
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 24 in