This product requires certification to purchase.

30 x 63-1/8 in. 60W 8-Light 1-Tier Modern Chandelier in Satin Brass

You last purchased this on
 
Visual Comfort & Co. Studio

Capalino 30 x 63-1/8 in. 60W 8-Light 1-Tier Modern Chandelier in Satin Brass

  • Fast #
  • Part #VDJC1058SB
  • Item #10095477
  • Manufacturer Part #DJC1058SB
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Visual Comfort & Co. Studio

Capalino 30 x 63-1/8 in. 60W 8-Light 1-Tier Modern Chandelier in Satin Brass

  • Fast #
  • Part #VDJC1058SB
  • Item #10095477
  • Manufacturer Part #DJC1058SB
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • This product may be mounted on a sloped ceiling
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database
  • Requires Certification

Specifications

Collection:
Capalino
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Dimmable:
Yes
Height:
63-1/8 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
Torpedo
Lighting Direction:
Up/Down Lighting
Lighting Style:
Modern
Material:
Fabric, Steel
Number of Lights:
8
Number of Tiers:
1
Volts:
120V
Watts:
60 W
Width:
30 in