60W 1-Light 12" Wall Sconce in Polished Nickel
Capri 60W 1-Light 12" Wall Sconce in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Featured in the decorative Capri collection
- 1 A19 Medium 60 watt light bulb
- White linen fabric shade
Specifications
- ADA Compliant:
- No
- Collection:
- Capri
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 28-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 9-5/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 8 in