34 x 60-3/4 in. 60W 5-Light 1-Tier Chandelier in Midnight Black
Codyn 34 x 60-3/4 in. 60W 5-Light 1-Tier Chandelier in Midnight Black
Frequently Purchased Together
Product Details
Product Details
- The Sea Gull collection Codyn five light single tier chandelier in midnight black is a contemporary take on a classic mid-century design. Clear glass shades with open-ended spheres accent the elongated keyhole strap detail, for a clean look. This minimalist collection relies on subtle details to create visual interest?
- Easily converts to LED with optional replacement lamps
- Sloped ceiling mounting hardware included
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database
Specifications
- Collection:
- Codyn
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight Black
- Diameter:
- 34 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 60-3/4 in
- Length:
- 34 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Mid-century, Modern
- Material:
- Glass, Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 34 in