This product requires certification to purchase.

16 x 14-19/50 in. 60W 5-Light -Tier Chandelier in Coastal Gild

You last purchased this on
 
Visual Comfort & Co. Studio

Dresden 16 x 14-19/50 in. 60W 5-Light -Tier Chandelier in Coastal Gild

  • Fast #
  • Part #VTFC1025CGD
  • Item #10095643
  • Manufacturer Part #TFC1025CGD
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Visual Comfort & Co. Studio

Dresden 16 x 14-19/50 in. 60W 5-Light -Tier Chandelier in Coastal Gild

  • Fast #
  • Part #VTFC1025CGD
  • Item #10095643
  • Manufacturer Part #TFC1025CGD
4.3 out of 5 Customer Rating

X Points
Color Finish Name: Coastal Gild Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Dresden
Color Finish Category:
Gold Tones
Color Finish Name:
Coastal Gild
Depth:
16 in
Dimmable:
Yes
Height:
14-19/50 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
Torpedo
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Material:
Fabric, Steel
Number of Lights:
5
Size:
14-19/50 in x 16 in x 16 in
Volts:
120V
Watts:
60 W
Width:
16 in