This product requires certification to purchase.

42 x 78-1/4 in. 60W 12-Light 2-Tier Modern Chandelier in Burnished Brass

You last purchased this on
 
Visual Comfort & Co. Studio

Eastyn 42 x 78-1/4 in. 60W 12-Light 2-Tier Modern Chandelier in Burnished Brass

  • Fast #
  • Part #VCC16512BBS
  • Item #10095405
  • Manufacturer Part #CC16512BBS
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Visual Comfort & Co. Studio

Eastyn 42 x 78-1/4 in. 60W 12-Light 2-Tier Modern Chandelier in Burnished Brass

  • Fast #
  • Part #VCC16512BBS
  • Item #10095405
  • Manufacturer Part #CC16512BBS
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Burnished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • This product may be mounted on a sloped ceiling
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database
  • Requires Certification

Specifications

Collection:
Eastyn
Color Finish Category:
Brass Tones
Color Finish Name:
Burnished Brass
Dimmable:
Yes
Height:
78-1/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
Torpedo
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Material:
Steel
Number of Lights:
12
Number of Tiers:
2
Volts:
120V
Watts:
60 W
Width:
42 in