This product requires certification to purchase.

240W 4-Lights E12 Candelabra B10 Pendant in Burnished Brass

Visual Comfort & Co. Studio

Elio 240W 4-Lights E12 Candelabra B10 Pendant in Burnished Brass

  • Fast #
  • Part #VEP1404BBS
  • Item #10359570
  • Manufacturer Part #EP1404BBS
3.5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Elio 240W 4-Lights E12 Candelabra B10 Pendant in Burnished Brass

  • Fast #
  • Part #VEP1404BBS
  • Item #10359570
  • Manufacturer Part #EP1404BBS
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • This product may be mounted on a sloped ceiling
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database
  • Supplied with wire pre-laced through chain
  • Requires Certification

Documents


Specifications

Collection:
Elio
Color Finish Category:
Brass Tones
Color Finish Name:
Burnished Brass
Depth:
30 in
Height:
20-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
4
Overall Height:
74-3/4 in
Volts:
120V
Watts:
240 W
Width:
30 in