This product requires certification to purchase.

75W 1-Light Medium E-26 Outdoor Pendant in Black

You last purchased this on
 
Visual Comfort & Co. Studio

Founders 75W 1-Light Medium E-26 Outdoor Pendant in Black

  • Fast #
  • Part #V624840112
  • Item #9557525
  • Manufacturer Part #6248401-12
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Visual Comfort & Co. Studio

Founders 75W 1-Light Medium E-26 Outdoor Pendant in Black

  • Fast #
  • Part #V624840112
  • Item #9557525
  • Manufacturer Part #6248401-12
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with joint appendix (JA8) approved light bulbs listed in the California energy commission appliance database
  • Supplied with wire pre-laced through chain
  • Full sets of clear and white glass panels included with each fixture
  • Requires Certification

Specifications

Collection:
Founders
Color Finish Category:
Blacks
Color Finish Name:
Black
ETL Listed:
Yes
Glass Type:
Clear
Height:
14-1/4 in
Length:
7 in
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Down Lighting
Lighting Style:
Colonial
Material:
Aluminum, Glass
Number of Lights:
1
Volts:
120V
Watts:
75 W
Width:
7 in