This product requires certification to purchase.

44 x 59-7/8 in. 60W 6-Light 1-Tier Chandelier in Satin Brass

Visual Comfort & Co. Studio

Foxdale 44 x 59-7/8 in. 60W 6-Light 1-Tier Chandelier in Satin Brass

  • Fast #
  • Part #V3609306848
  • Item #9921600
  • Manufacturer Part #3609306-848
3.4 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Foxdale 44 x 59-7/8 in. 60W 6-Light 1-Tier Chandelier in Satin Brass

  • Fast #
  • Part #V3609306848
  • Item #9921600
  • Manufacturer Part #3609306-848
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Sea Gull collection Foxdale six light linear chandelier in satin brass encompasses the new traditional style with flawless execution. Refined and clean-lined, this classic silhouette is timeless without being stuffy. Perfectly transitional, this collection can be placed in any home regardless of style. Topped with white linen shades to complete the design
  • Easily converts to LED with optional replacement lamps
  • Sloped ceiling mounting hardware included
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database
  • Requires Certification

Specifications

Collection:
Foxdale
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Dimmable:
Yes
ETL Listed:
Yes
Height:
59-7/8 in
Length:
14 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
Torpedo
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Linen, Steel
Number of Lights:
6
Number of Tiers:
1
UPC:
785652123665
Volts:
120V
Watts:
60 W
Width:
44 in