This product requires certification to purchase.

60W 1-Light Candelabra E-12 Vanity Fixtures in Brushed Nickel

Visual Comfort & Co. Studio

Foxdale 60W 1-Light Candelabra E-12 Vanity Fixtures in Brushed Nickel

  • Fast #
  • Part #V4109301962
  • Item #9922158
  • Manufacturer Part #4109301-962
3.3 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Foxdale 60W 1-Light Candelabra E-12 Vanity Fixtures in Brushed Nickel

  • Fast #
  • Part #V4109301962
  • Item #9922158
  • Manufacturer Part #4109301-962
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Sea Gull collection Foxdale one light wall sconce in brushed nickel encompasses the new traditional style with flawless execution. Refined and clean-lined, this classic silhouette is timeless without being stuffy. Perfectly transitional, this collection can be placed in any home regardless of style. Topped with white linen shades to complete the design
  • Easily converts to LED with optional replacement lamps
  • Meets title 24 energy efficiency standards
  • Title 24 compliant if used with joint appendix (JA8) approved light bulbs listed in the California Energy Commission appliance database
  • Requires Certification
Dimensions & Measurements
Depth
5-5/8 in
Height
15-3/8 in
Width
5 in
Characteristics & Features
Collection
Foxdale
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
Torpedo
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Fabric, Linen, Steel
Number of Lights
1
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UPC
785652123702