60W 4-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Sable
Galena 60W 4-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Sable
Frequently Purchased Together
Product Details
Product Details
- Featured in the decorative Galena collection
- 4 Torpedo Candelabra 60 watt light bulbs
- Clear seeded glass plates
- CETL listed for wet locations
- A great choice for your do-it-yourself project
- Decorative sable finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Galena
- Color Finish Category:
- Browns
- Color Finish Name:
- Sable
- Depth:
- 19-1/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 33-3/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Stainless Steel
- Number of Lights:
- 4
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 60 W
- Width:
- 17 in