60W 4-Light Medium E-26 Vanity Fixture in Burnished Brass
Geneva 60W 4-Light Medium E-26 Vanity Fixture in Burnished Brass
Frequently Purchased Together
Product Details
Product Details
- This fixture features mouth-blown glass and slight variations are an inherent part of the handcrafting process
- Easily converts to LED with optional replacement lamps
- Meets title 24 energy efficiency standards
- Title 24 compliant if used with joint appendix (JA8) approved light bulbs listed in the California energy commission appliance database
Specifications
- ADA Compliant:
- No
- Collection:
- Geneva
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Burnished Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 8-22/25 in
- Installation Type:
- Wall Mount
- Length:
- 5-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Mid-century
- Material:
- Glass, Steel
- Number of Lights:
- 4
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 30 in