This product requires certification to purchase.

5W 1-Light 22-19/50 in. Aged Iron Wall Sconce

You last purchased this on
 
Visual Comfort & Co. Studio

Keystone 5W 1-Light 22-19/50 in. Aged Iron Wall Sconce

  • Fast #
  • Part #VCW1021AI
  • Item #8028546
  • Manufacturer Part #CW1021AI
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Visual Comfort & Co. Studio

Keystone 5W 1-Light 22-19/50 in. Aged Iron Wall Sconce

  • Fast #
  • Part #VCW1021AI
  • Item #8028546
  • Manufacturer Part #CW1021AI
4 out of 5 Customer Rating

X Points
Color Finish Name: Aged Iron Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Keystone
Color Finish Category:
Iron Tones
Color Finish Name:
Aged Iron
Depth:
4-1/2 in
ETL Listed:
Yes
Height:
22-19/50 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
LED
Material:
Steel
Number of Lights:
1
Volts:
120V
Watts:
5 W
Width:
6-19/50 in