75W 5-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Sunset Gold
Lennon 75W 5-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Sunset Gold
Frequently Purchased Together
Product Details
Product Details
- Featured in the decorative Lennon collection
- 5 A19 Medium 75 watt light bulbs
- Cream linen shade
- ETL listed for damp locations
- A great choice for your do-it-yourself project
- Decorative sunset gold finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Specifications
- ADA Compliant:
- No
- Collection:
- Lennon
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Sunset Gold
- Diameter:
- 30-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Cream
- Height:
- 11-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 30-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 5
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 30-1/4 in