This product requires certification to purchase.

60W 3-Light Candelabra E-12 Vanity Fixture in Polished Nickel

You last purchased this on
 
Visual Comfort & Co. Studio

Monroe 60W 3-Light Candelabra E-12 Vanity Fixture in Polished Nickel

  • Fast #
  • Part #VKSV1013PNGW
  • Item #9665075
  • Manufacturer Part #KSV1013PNGW
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Visual Comfort & Co. Studio

Monroe 60W 3-Light Candelabra E-12 Vanity Fixture in Polished Nickel

  • Fast #
  • Part #VKSV1013PNGW
  • Item #9665075
  • Manufacturer Part #KSV1013PNGW
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with joint appendix (JA8) approved light bulbs listed in the California energy commission appliance database
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Monroe
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Frosted
Height:
10 in
Installation Type:
Wall Mount
Length:
7-1/8 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
Torpedo
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Glass, Steel
Number of Lights:
3
Volts:
120V
Watts:
60 W
Width:
23 in