21-3/4 x 9-3/8 in. 225W 3-Light Medium E-26 Vanity Fixture with Clear Seeded Glass in Satin Nickel
Monterro 21-3/4 x 9-3/8 in. 225W 3-Light Medium E-26 Vanity Fixture with Clear Seeded Glass in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- Featured in the decorative Monterro collection
- 3 A19 Medium 75 watt light bulbs
- Clear seeded glass
- Fixture may be mounted in the up or down position
- A great choice for your do-it-yourself project
- Decorative satin nickel finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Monterro
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Seeded
- Height:
- 9-3/8 in
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 21-3/4 in