60W 1-Light Medium E-26 Vanity Fixture in Chrome
Norman 60W 1-Light Medium E-26 Vanity Fixture in Chrome
Frequently Purchased Together
Product Details
Product Details
- Easily converts to LED with optional replacement lamps
- Meets title 24 energy efficiency standards
- Title 24 compliant if used with joint appendix (JA8) approved light bulbs listed in the California energy commission appliance database
Specifications
- ADA Compliant:
- No
- Collection:
- Norman
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Glass Type:
- White
- Height:
- 15-19/50 in
- Installation Type:
- Bath Mount, Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 1
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 6 in