75W 1-Light Medium E-26 Incandescent Pendant Light in Satin Brass
Norman 75W 1-Light Medium E-26 Incandescent Pendant Light in Satin Brass
Frequently Purchased Together
Product Details
Product Details
- Traditional iron forms and casual styling available in three finishes
- 1 A19 medium 75 watt light bulb
- Finish options include: Midnight black with chrome or satin bronze hardware and white with chrome or satin bronze hardware
- Assortment includes: One-light pendant in four finish options
- Title 24 compliant if used with joint appendix (JA8) approved light bulbs listed in the California energy commission appliance database
Specifications
- Collection:
- Norman
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Diameter:
- 13-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 15-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial, Modern
- Material:
- Metal, Steel
- Number of Lights:
- 1
- Overall Height:
- 81-1/4 in
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 13-3/8 in