75W 3-Light Medium E-26 Vanity Fixture in Chrome
Norman 75W 3-Light Medium E-26 Vanity Fixture in Chrome
Frequently Purchased Together
Product Details
Product Details
- Easily converts to LED with optional replacement lamps
- Fixture may be mounted in the up or down position
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California energy commission appliance database
Specifications
- ADA Compliant:
- No
- Collection:
- Norman
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- ETL Listed:
- Yes
- Height:
- 8-22/25 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Glass, Steel
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 24-1/4 in