This product requires certification to purchase.

17-3/25 x 36 in. 4.5W 1-Tier 6-Light Transitional Chandelier in Burnished Brass

Visual Comfort & Co. Studio

Sawyer 17-3/25 x 36 in. 4.5W 1-Tier 6-Light Transitional Chandelier in Burnished Brass

  • Fast #
  • Part #VKSC1046BBS
  • Item #9665016
  • Manufacturer Part #KSC1046BBS
4 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Sawyer 17-3/25 x 36 in. 4.5W 1-Tier 6-Light Transitional Chandelier in Burnished Brass

  • Fast #
  • Part #VKSC1046BBS
  • Item #9665016
  • Manufacturer Part #KSC1046BBS
4 out of 5 Customer Rating

X Points

Color Finish Name: Burnished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • This product may be mounted on a sloped ceiling
  • Easily converts to LED with optional replacement lamps
  • Meets title 24 energy efficiency standards
  • Title 24 compliant if used with joint appendix (JA8) approved light bulbs listed in the California energy commission appliance database
  • Supplied with wire pre-laced through chain
  • Requires Certification

Specifications

Collection:
Sawyer
Color Finish Category:
Brass Tones
Color Finish Name:
Burnished Brass
Diameter:
36 in
ETL Listed:
Yes
Height:
17-3/25 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T4
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
6
Number of Tiers:
1
Size:
36 in x 17-3/25 in x 36 in
Volts:
120V
Watts:
4.5 W