This product requires certification to purchase.

60W 3-Light Medium E-26 Vanity Fixture in Satin Brass

Visual Comfort & Co. Studio

Sayward 60W 3-Light Medium E-26 Vanity Fixture in Satin Brass

  • Fast #
  • Part #VDJV1003SB
  • Item #10165246
  • Manufacturer Part #DJV1003SB
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Sayward 60W 3-Light Medium E-26 Vanity Fixture in Satin Brass

  • Fast #
  • Part #VDJV1003SB
  • Item #10165246
  • Manufacturer Part #DJV1003SB
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Clear bulb(s) recommended for this fixture
  • Easily converts to LED with optional replacement lamps
  • Fixture may be mounted in the up or down position
  • Meets title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California energy commission appliance database
  • Requires Certification

Specifications

Collection:
Sayward
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear
Height:
9-5/8 in
Installation Type:
Wall Mount
Length:
6-3/8 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Glass, Steel
Number of Lights:
3
Volts:
120V
Watts:
60 W
Width:
24 in