21-1/4 in. 60W 1-Tier 5-Light Mid-century and Modern Chandelier in Matte White
Summer 21-1/4 in. 60W 1-Tier 5-Light Mid-century and Modern Chandelier in Matte White
Frequently Purchased Together
Product Details
Product Details
- Easily converts to led with optional replacement lamps
- Meets title 24 energy efficiency standards
- Sloped ceiling mounting hardware included
Specifications
- Collection:
- Summer
- Color Finish Category:
- Whites
- Color Finish Name:
- White Matte
- Diameter:
- 30 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Matte White
- Height:
- 21-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Mid-century, Modern
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Size:
- 21-1/4 in x 30 in
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 30 in