This product requires certification to purchase.

17-31/50 x 36-3/4 in. 40W 1-Tier 6-Light Mid-century and Modern Chandelier in Satin Brass

You last purchased this on
 
Visual Comfort & Co. Studio

Tierney 17-31/50 x 36-3/4 in. 40W 1-Tier 6-Light Mid-century and Modern Chandelier in Satin Brass

  • Fast #
  • Part #V3182706848
  • Item #9557338
  • Manufacturer Part #3182706-848
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Visual Comfort & Co. Studio

Tierney 17-31/50 x 36-3/4 in. 40W 1-Tier 6-Light Mid-century and Modern Chandelier in Satin Brass

  • Fast #
  • Part #V3182706848
  • Item #9557338
  • Manufacturer Part #3182706-848
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Easily converts to led with optional replacement lamps
  • Meets title 24 energy efficiency standards
  • Sloped ceiling mounting hardware included
  • This fixture features mouth-blown glass and slight variations are an inherent part of the handcrafting process
  • Clear bulb(s) recommended for this fixture
  • Requires Certification

Specifications

Collection:
Tierney
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Diameter:
36-3/4 in
ETL Listed:
Yes
Height:
17-31/50 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
Torpedo
Lighting Direction:
Ambient Lighting
Lighting Style:
Mid-century, Modern
Material:
Steel
Number of Lights:
6
Number of Tiers:
1
Size:
36-3/4 in x 17-31/50 in x 36-3/4 in
Volts:
120V
Watts:
40 W