This product requires certification to purchase.

17-3/25 x 36 in. 60W 1-Tier 9-Light Contemporary Chandelier in Satin Brass

You last purchased this on
 
Visual Comfort & Co. Studio

Vector 17-3/25 x 36 in. 60W 1-Tier 9-Light Contemporary Chandelier in Satin Brass

  • Fast #
  • Part #V3124309848
  • Item #9557453
  • Manufacturer Part #3124309-848
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Visual Comfort & Co. Studio

Vector 17-3/25 x 36 in. 60W 1-Tier 9-Light Contemporary Chandelier in Satin Brass

  • Fast #
  • Part #V3124309848
  • Item #9557453
  • Manufacturer Part #3124309-848
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Clear bulb(s) recommended for this fixture
  • Easily converts to led with optional replacement lamps
  • Sloped ceiling mounting hardware included
  • Meets title 24 energy efficiency standards
  • Title 24 compliant if used with joint appendix (JA8) approved light bulbs listed in the California energy commission appliance database
  • Requires Certification

Specifications

Collection:
Vector
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Diameter:
36 in
ETL Listed:
Yes
Height:
17-3/25 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
Torpedo
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
9
Number of Tiers:
1
Size:
36 in x 17-3/25 in x 36 in
Volts:
120V
Watts:
60 W